
- 3/8" Green Polyethylene Tubing
- 100' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Color | Green |
Tube OD | 3/8 in |
Packaged Length | 100 ft |
Tube I.D. | 0.251 in |
Material | Polyethylene |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Inch/Metric | Inch |
Tube O.D. | 3/8 in |
Bend Radius [Min] | 1.5 in |
Weight | 0.025 LB |
EAN or UPC | 725975016497 |
