
- Tubing
- 0.25 in ID
- 0.375 in OD
- Blue
- Polyethylene Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Tube Material | Polyethylene |
Tube O.D. | 3/8 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Operating Pressure [Max] | 135 psi |
Brand. | Eaton |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Color | Blue |
Temperature Range [Max] | 135 °F |
Tube I.D. | 1/4 in |
Burst Pressure [Min] | 400 psi |
Length | 1,000 ft |
Bend Radius [Min] | 1.5 in |
Tube OD | 3/8 in |
Packaged Length | 1000 ft |
Material | Polyethylene |
Weight | 0.025 LB |
EAN or UPC | 725975724439 |
