
- 5/16" Natural Off-White Polyethylene Tubing
- 1000' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Material | Polyethylene |
Packaged Length | 1000 ft |
Color | Natural Off-White |
Tube I.D. | 0.1885 in |
Inch/Metric | Inch |
Bend Radius [Min] | 1 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Tube OD | 5/16 in |
Weight | 0.02 LB |
EAN or UPC | 725975737859 |
