
- Tubing
- 0.125 in ID
- 0.25 in OD
- Orange
- Polyethylene Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Length | 100 ft |
Tube I.D. | 1/8 in |
Bend Radius [Min] | 0.75 in |
Temperature Range [Max] | 135 °F |
Burst Pressure [Min] | 600 psi |
Material | Polyethylene |
Operating Pressure [Max] | 200 psi |
Temperature Range [Min] | -40 °F |
Tube OD | 1/4 in |
Brand. | Eaton |
Tube O.D. | 1/4 in |
Packaged Length | 100 ft |
Inch/Metric | Inch |
Color | Orange |
Tube Material | Polyethylene |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Weight | 0.015 LB |
EAN or UPC | 725975016435 |
