
- 1/4" Green Polyethylene Tubing
- 1000' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Tube OD | 1/4 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Color | Green |
Inch/Metric | Inch |
Tube I.D. | 0.126 in |
Bend Radius [Min] | 0.75 in |
Packaged Length | 1000 ft |
Tube O.D. | 1/4 in |
Material | Polyethylene |
Weight | 0.015 LB |
EAN or UPC | 725975754054 |
