
- 0.125 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 1000 ft Length
- Blue Color
- Polyethylene Tube Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Lay Line Style | Ink Jet |
Tube O.D. | 1/4 in |
Tube OD | 1/4 in |
Temperature Range [Max] | 135 °F |
Series | PT240 |
Bend Radius [Min] | 0.75 in |
Reinforcement | UV Stabilized |
Temperature Range [Min] | -40 °F |
Tube I.D. | 1/8 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Construction | Extruded |
Tube Material | Polyethylene |
Wall Thickness | 0.062 in |
Packaged Length | 1000 ft |
Pressure [Max] | 200 psi |
Conductivity | Conductive |
Dash Size | -4 |
Inch/Metric | Inch |
Material | Polyethylene |
Cover Material | Polyethelene |
Burst Pressure [Min] | 600 psi |
Length | 1,000 ft |
Color | Blue |
Weight | 0.0 LB |
