
- Tubing
- 0.3 in ID
- 0.375 in OD
- Natural
- Polyamide Material
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Material | Polyamide "Nylon 6/6" |
Operating Pressure [Max] | 300 psi |
Tube OD | 3/8 in |
Temperature Range [Min] | -40 °F |
Brand. | Eaton |
Length | 100 ft |
Temperature Range [Max] | 180 °F |
Color | Natural, Natural Off-White |
Tube I.D. | 0.3 in |
Packaged Length | 100 ft |
Tube O.D. | 3/8 in |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Bend Radius [Min] | 2.25 in |
Tube Material | Polyamide |
Inch/Metric | Inch |
Burst Pressure [Min] | 1000 psi |
Weight | 0.071 LB |
EAN or UPC | 725975016350 |
