
- 3/8" Black Polyamide "Nylon 6/6" Tubing
- 1000' Long
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Packaged Length | 1000 ft |
Tube OD | 3/8 in |
Bend Radius [Min] | 2.25 in |
Tube I.D. | 0.295 in |
Inch/Metric | Inch |
Tube O.D. | 3/8 in |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Material | Polyamide "Nylon 6/6" |
Color | Black |
Weight | 0.026 LB |
EAN or UPC | 725975735169 |
