
- 5/16" Natural Off-White Polyamide "Nylon 6/6" Tubing
- 1000' Long
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Inch/Metric | Inch |
Material | Polyamide "Nylon 6/6" |
Bend Radius [Min] | 2 in |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Tube I.D. | 0.2405 in |
Color | Natural Off-White |
Tube OD | 5/16 in |
Packaged Length | 1000 ft |
Weight | 0.019 LB |
EAN or UPC | 725975758465 |
