
- 1/4" Natural Off-White Polyamide "Nylon 6/6" Tubing
- 1000' Long
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Color | Natural Off-White |
Tube I.D. | 0.19 in |
Material | Polyamide "Nylon 6/6" |
Tube O.D. | 1/4 in |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Packaged Length | 1000 ft |
Bend Radius [Min] | 1.5 in |
Inch/Metric | Inch |
Tube OD | 1/4 in |
Weight | 0.013 LB |
EAN or UPC | 725975729588 |
