
- Tubing
- 0.14 in ID
- 0.188 in OD
- Natural
- Polyamide Material
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Length | 100 ft |
Burst Pressure [Min] | 1000 psi |
Color | Natural, Natural Off-White |
Tube I.D. | 0.14 in |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Packaged Length | 100 ft |
Inch/Metric | Inch |
Temperature Range [Max] | 180 °F |
Temperature Range [Min] | -40 °F |
Tube OD | 3/16 in |
Tube Material | Polyamide |
Tube O.D. | 0.188 in |
Bend Radius [Min] | 1.25 in |
Operating Pressure [Max] | 300 psi |
Material | Polyamide "Nylon 6/6" |
Brand. | Eaton |
Weight | 0.056 LB |
EAN or UPC | 725975016282 |
