
- Tubing
- 0.14 in ID
- 0.188 in OD
- Black
- Polyamide Material
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Temperature Range [Max] | 180 °F |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Length | 100 ft |
Tube I.D. | 0.14 in |
Temperature Range [Min] | -40 °F |
Packaged Length | 100 ft |
Tube OD | 3/16 in |
Burst Pressure [Min] | 1000 psi |
Inch/Metric | Inch |
Material | Polyamide "Nylon 6/6" |
Color | Black |
Brand. | Eaton |
Tube Material | Polyamide |
Operating Pressure [Max] | 300 psi |
Tube O.D. | 0.188 in |
Bend Radius [Min] | 1.25 in |
Weight | 0.056 LB |
EAN or UPC | 725975016275 |
