
- 1/8" Black Polyamide "Nylon 6/6" Tubing
- 1000' Long
features
- Temperature range from -40 °F to 180 °F (-40 °C to 82 °C)
- Natural compound
- Semirigid
compliances
- 0
Bend Radius [Min] | 0.75 in |
Fitting Description | Weatherhead SELFALIGN®, PUSH>CONNECT, PUSH>CONNECT PLUS, and POLYLINE® with brass sleeves |
Color | Black |
Packaged Length | 1000 ft |
Tube I.D. | 0.095 in |
Material | Polyamide "Nylon 6/6" |
Tube OD | 1/8 in |
Inch/Metric | Inch |
Weight | 0.008 LB |
EAN or UPC | 725975716342 |
