
- 5/8" Clear Polyvinyl Chloride Tubing
- 100' Long
applications
- Low pressure laboratory
- Industrial
- Agricultural
- Domestic
features
- Temperature range from -5 °F to 105 °F (-20 °C to 41 °C)
- Soft
- Pliable
- Plasticized PVC resin
Color | Clear |
Bend Radius [Min] | 2.5 in |
Tube I.D. | 1/2 in |
Material | Polyvinyl Chloride |
Tube O.D. | 5/8 in |
Tube OD | 5/8 in |
Wall Thickness | 0.062 in |
Inch/Metric | Inch |
Fitting Description | Weatherhead POLYLINE®, SELFALIGN® with 2030X insert, and COMPRESSION with 2030X insert |
Packaged Length | 100 ft |
Weight | 0.059 LB |
EAN or UPC | 725975016213 |
