
- Tubing
- 0.38 in ID
- 0.5 in OD
- Natural
- Polyvinyl Chloride (PVC) Material
applications
- Low pressure laboratory
- Industrial
- Agricultural
- Domestic
features
- Temperature range from -5 °F to 105 °F (-20 °C to 41 °C)
- Soft
- Pliable
- Plasticized PVC resin
Bend Radius [Min] | 2 in |
Tube Material | Polyvinyl Chloride (PVC) |
Material | Polyvinyl Chloride |
Burst Pressure [Min] | 135 psi |
Tube O.D. | 1/2 in |
Temperature Range [Min] | -5 °F |
Packaged Length | 100 ft |
Tube I.D. | 0.38 in |
Inch/Metric | Inch |
Tube OD | 1/2 in |
Color | Natural, Clear |
Length | 100 ft |
Operating Pressure [Max] | 45 psi |
Fitting Description | Weatherhead POLYLINE®, SELFALIGN® with 2030X insert, and COMPRESSION with 2030X insert |
Temperature Range [Max] | 105 °F |
Weight | 0.096 LB |
EAN or UPC | 725975016206 |
