
- Tubing
- 0.26 in ID
- 0.375 in OD
- Natural
- Polyvinyl Chloride (PVC) Material
applications
- Low pressure laboratory
- Industrial
- Agricultural
- Domestic
features
- Temperature range from -5 °F to 105 °F (-20 °C to 41 °C)
- Soft
- Pliable
- Plasticized PVC resin
Fitting Description | Weatherhead POLYLINE®, SELFALIGN® with 2030X insert, and COMPRESSION with 2030X insert |
Length | 100 ft |
Tube Material | Polyvinyl Chloride (PVC) |
Inch/Metric | Inch |
Tube O.D. | 3/8 in |
Color | Natural, Clear |
Bend Radius [Min] | 1.5 in |
Temperature Range [Max] | 105 °F |
Burst Pressure [Min] | 165 psi |
Tube OD | 3/8 in |
Material | Polyvinyl Chloride |
Brand. | Eaton |
Packaged Length | 100 ft |
Tube I.D. | 0.26 in |
Operating Pressure [Max] | 55 psi |
Temperature Range [Min] | -5 °F |
Weight | 0.083 LB |
EAN or UPC | 725975016190 |
