
- 0.315 in Tube Inner Diameter
- 0.394 in Tube Outer Diameter
- 100 ft Length
- Natural Color
- Polyamide Tube Material
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
Pressure [Max] | 200 psi |
Inch/Metric | Metric |
Operating Pressure [Max] | 200 psi |
Material | Polyamide "Nylon 11" |
Tubing Applications | Air Brake |
Fitting Description | Weatherhead METRIC PUSH>CONNECT |
Tube OD | 10 mm |
Reinforcement | Polyamide |
Wall Thickness | 0.039 in |
Tube Material | Polyamide |
Tube I.D. | 0.315 in |
Bend Radius [Min] | 3 in |
Construction | Extruded |
Cover Material | Polyamide |
Brand. | Eaton |
Length | 100 ft |
Packaged Length | 100 ft |
Temperature Range [Max] | 200 °F |
Lay Line Style | Ink Jet |
Tube O.D. | 0.394 in |
Color | Natural |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Dash Size | -10 |
Burst Pressure [Min] | 800 psi |
Series | MTP160 |
Weight | 0.03 LB |
EAN or UPC | 725975567876 |
