
- 0.157 in Tube Inner Diameter
- 0.235 in Tube Outer Diameter
- 100 ft Length
- Natural Color
- Polyamide Tube Material
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
Reinforcement | Polyamide |
Construction | Extruded |
Tube OD | 6 mm |
Operating Pressure [Max] | 250 psi |
Series | MTP160 |
Pressure [Max] | 250 psi |
Length | 100 ft |
Inch/Metric | Metric |
Material | Polyamide "Nylon 11" |
Burst Pressure [Min] | 1000 psi |
Brand. | Eaton |
Fitting Description | Weatherhead METRIC PUSH>CONNECT |
Packaged Length | 100 ft |
Temperature Range [Max] | 200 °F |
Tube I.D. | 0.157 in |
Temperature Range [Min] | -40 °F |
Wall Thickness | 0.039 in |
Lay Line Style | Ink Jet |
Bend Radius [Min] | 1.5 in |
Conductivity | Conductive |
Color | Natural |
Tube O.D. | 0.235 in |
Tube Material | Polyamide |
Dash Size | -6 |
Tubing Applications | Air Brake |
Cover Material | Polyamide |
Weight | 0.02 LB |
EAN or UPC | 725975567913 |
