
- 0.106 in Tube Inner Diameter
- 0.157 in Tube Outer Diameter
- 100 ft Length
- Natural Color
- Polyamide Tube Material
applications
- Instrumentation
- Chemical processing
- Air lines
- Gas
- Oil processing
- Low pressure hydraulics
- Lubricant
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
Cover Material | Polyamide |
Series | MTP160 |
Construction | Extruded |
Wall Thickness | 0.0256 in |
Packaged Length | 100 ft |
Color | Natural |
Dash Size | -4 |
Tube Material | Polyamide |
Lay Line Style | Ink Jet |
Tube O.D. | 0.157 in |
Pressure [Max] | 250 psi |
Temperature Range [Max] | 200 °F |
Tube I.D. | 0.106 in |
Material | Polyamide "Nylon 11" |
Operating Pressure [Max] | 250 psi |
Length | 100 ft |
Conductivity | Conductive |
Tube OD | 4 mm |
Brand. | Eaton |
Tubing Applications | Air Brake |
Bend Radius [Min] | 0.75 in |
Temperature Range [Min] | -40 °F |
Fitting Description | Weatherhead METRIC PUSH>CONNECT |
Inch/Metric | Metric |
Reinforcement | Polyamide |
Burst Pressure [Min] | 1000 psi |
Weight | 0.5 LB |
EAN or UPC | 725975567890 |
