
- British Retaining Rings for 6mm O.D. Tubing
applications
- British standard pipe
End Size | 6mm |
Fitting Description | British Retaining Rings |
Ring O.D. | 0.93 in |
Tube O.D. | 6.000 mm |
Ring I.D. | 0.77 in |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
End Types | Metric Port |
Material | 90 Durometer Buna-N Nitrile Rubber |
Weight | 0.004 LB |
EAN or UPC | 725975427514 |
