
- British Retaining Rings for 20mm O.D. Tubing
applications
- British standard pipe
Material | 90 Durometer Buna-N Nitrile Rubber |
Fitting Description | British Retaining Rings |
End Types | Metric Port |
Ring I.D. | 1.76 in |
Tube O.D. | 20.000 mm |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Ring O.D. | 2.18 in |
End Size | 20mm |
Weight | 0.032 LB |
EAN or UPC | 725975427569 |
