
- British Retaining Rings for 2mm O.D. Tubing
applications
- British standard pipe
End Size | 2mm |
Ring O.D. | 0.6 in |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Tube O.D. | 2.000 mm |
Fitting Description | British Retaining Rings |
Material | 90 Durometer Buna-N Nitrile Rubber |
Ring I.D. | 0.45 in |
End Types | Metric Port |
Weight | 0.002 LB |
EAN or UPC | 725975427491 |
