
- British O-Ring for 8mm O.D. Tubing
applications
- British standard pipe
features
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
Ring I.D. | 0.695 in |
End Types | Metric Port |
End Size | 8mm |
Tube O.D. | 8.000 mm |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
Material | 90 Durometer Buna-N Nitrile Rubber |
Fitting Description | British O-Ring |
Weight | 0.25 LB |
EAN or UPC | 725975427446 |
