
- Metric Retaing Ring for use w/ 33mm Tubing
I.D. | 35.44 mm |
Material | Carbon Steel – SAE 12L14 |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
End Types | Metric Port |
End Size | 33mm |
O.D. | 39.85 mm |
Fitting Description | Male Retaining Ring |
Tube O.D. (Metric) | 33 mm |
Weight | 0.012 LB |
EAN or UPC | 725975427651 |
