
- Metric Retaing Ring for use w/ 27mm Tubing
Material | Carbon Steel – SAE 12L14 |
O.D. | 32.85 mm |
Fitting Description | Male Retaining Ring |
End Types | Metric Port |
End Size | 27mm |
Tube O.D. (Metric) | 27 mm |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
I.D. | 29.44 mm |
Weight | 0.013 LB |
EAN or UPC | 725975427644 |
