
- Metric Retaing Ring for use w/ 20mm Tubing
I.D. | 21.73 mm |
End Size | 20mm |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
End Types | Metric Port |
Material | Carbon Steel – SAE 12L14 |
O.D. | 25.85 mm |
Fitting Description | Male Retaining Ring |
Tube O.D. (Metric) | 20 mm |
Weight | 0.004 LB |
EAN or UPC | 725975466445 |
