
- Metric Retaing Ring for use w/ 16mm Tubing
Fitting Description | Male Retaining Ring |
O.D. | 21.85 mm |
End Size | 16mm |
Material | Carbon Steel – SAE 12L14 |
Tube O.D. (Metric) | 16 mm |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
I.D. | 17.73 mm |
End Types | Metric Port |
Weight | 0.003 LB |
EAN or UPC | 725975427613 |
