
- Metric Retaing Ring for use w/ 14mm Tubing
End Types | Metric Port |
Fitting Description | Male Retaining Ring |
Tube O.D. (Metric) | 14 mm |
End Size | 14mm |
O.D. | 19.85 mm |
Material | Carbon Steel – SAE 12L14 |
I.D. | 15.73 mm |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
Weight | 0.005 LB |
EAN or UPC | 725975427606 |
