
- Metric O-Ring for use w/ 42mm Tubing
features
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
Material | 90 Durometer Buna-N Nitrile Rubber |
End Size | 42mm |
I.D. | 39.2 mm |
Fitting Description | Metric O-Ring |
End Types | Metric Port |
Tube O.D. (Metric) | 42 mm |
Weight | 0.003 LB |
EAN or UPC | 725975014257 |
