
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.52 in Overall Length
Compatible Hose I.D. | 1.25 |
Material | Carbon Steel |
Pipe Size | 1.25 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.81 in |
Compatible Tube O.D. | 1.25 |
Item Type | Fitting Assembly |
Dash Size | 20 |
Application | Low Pressure Hydraulic Applications & Suction Lines |
Hex Size 2 | 3/4 in |
Fitting Description | Male Pipe Includes Insert, Clamps, Nuts and Bolts |
Thread Sealant | No |
Threads per Inch | 11 1/2 |
Series | K Series |
Overall Length | 4.52 in |
Finish | Zinc Clear Trivalent Chromate |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 1.06 in |
End Type 1 | MPT |
End Size | 1 1/4 Hose Barb, 1 1/4 NPT(m) |
Thread Size | 1 1/4-11 1/2 |
End Gender 2 | Male |
Hex Size 1 | 1 11/16 in |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Insert I.D. | 1.06 in |
Construction | Reusable |
End Types | NPT & Hose Barb |
Compatible Hose | H039 |
Hose I.D. | 1 1/4 in |
Weight | 3.32 LB |
EAN or UPC | 725975014110 |
