
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.12 in Overall Length
No. of Ends | 2 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H039 |
End Size | 3/4 Hose Barb, 3/4 NPT(m) |
Series | K Series |
End Types | NPT & Hose Barb |
Fitting Description | Male Pipe Includes Insert, Clamps, Nuts and Bolts |
Hose Cut-Off Factor | 1.44 in |
Hex Size 1 | 1 1/4 in |
Application | Low Pressure Hydraulic Applications & Suction Lines |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.66 in |
Construction | Reusable |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Threads per Inch | 14 |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.75 |
End Gender 2 | Male |
Insert I.D. | 0.66 in |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Compatible Hose I.D. | 0.75 |
Pipe Size | 0.75 in |
Hex Size 2 | 9/16 in |
Thread Size | 3/4-14 |
Overall Length | 3.12 in |
Thread Sealant | No |
Dash Size | 12 |
Weight | 1.007 LB |
EAN or UPC | 725975014073 |
