
- Field Attachable Fitting
- Straight Fitting Angle
- 2 in Hose Inside Diameter
- 5.19 in Overall Length
Hole Dia. | 1.75 in |
Compatible Tube O.D. | 2 |
Insert I.D. | 1 3/4 in |
Thread Size | 2-11 1/2 |
End Size | 2 Hose Barb, 2 NPT(m) |
Hose I.D. | 2 in |
End Type 2 | Line/Hose/Tube |
Series | K Series |
Pipe Size | 2 in |
Material | Carbon Steel |
Overall Length | 5.19 in |
End Types | NPT & Hose Barb |
Construction | Reusable |
Application | Low Pressure Hydraulic Applications & Suction Lines |
Fitting Angle | Straight |
End Type 1 | NPTF |
Item Type | Nipple Assembly |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Dash Size | 32 |
Hex Size 1 | 2 1/2 in |
Hose Cut-Off Factor | 2.19 in |
End Gender 1 | Male |
Compatible Hose | H039 |
Compatible Hose I.D. | 2 |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 11 1/2 |
Fitting Description | Male Connector Insert Only |
Weight | 1.86 LB |
EAN or UPC | 725975013977 |
