
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.72 in Overall Length
Threads per Inch | 11 1/2 |
Thread Sealant | No |
Insert I.D. | 0.91 in |
End Type 2 | Line/Hose/Tube |
Item Type | Nipple Assembly |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1-11 1/2 |
Material | Carbon Steel |
Construction | Reusable |
Application | Low Pressure Hydraulic Applications & Suction Lines |
Compatible Hose | H039 |
End Type 1 | NPTF |
Series | K Series |
Hose Cut-Off Factor | 1.63 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 1 |
Hose I.D. | 1 in |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.9 in |
Pipe Size | 1 in |
No. of Ends | 2 |
End Size | 1 Hose Barb, 1 NPT(m) |
Dash Size | 16 |
Fitting Description | Male Connector Insert Only |
Compatible Tube O.D. | 1 |
End Types | NPT & Hose Barb |
Overall Length | 3.72 in |
Hex Size 1 | 1 7/16 in |
End Gender 1 | Male |
Weight | 0.419 LB |
EAN or UPC | 725975013946 |
