
- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 600 ft Hose Length
- 100 psi Maximum Pressure
- General Purpose Low Pressure Hose Application
Tube Material | Synthetic Rubber |
Hose OD | 0.94 in |
Pressure [Max] | 100 psi |
Hose Length | 600 ft |
Cover Material | Synthetic Rubber |
Burst Pressure [Nom] | 300 psi |
Series | H8679 |
Hose I.D. | 0.63 in |
Reinforcement | Textile |
Color | Green |
Temperature Range [Min] | -30 °F |
Temperature Range [Max] | 160 °F |
Hose Application | General Purpose Low Pressure |
Dash Size | -10 |
Weight | 0.6 LB |
