
- 1.13 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 50 ft Hose Length
- 625 psi Maximum Pressure
- Air Brake Hose Application
Color | Blue |
Hose I.D. | 1.13 in |
Tube Material | CPE |
Temperature Range [Max] | 200 °F |
Reinforcement | Fiber And Steel |
Pressure [Max] | 625 psi |
Hose Length | 50 ft |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Hose Application | Air Brake |
Burst Pressure [Nom] | 2500 psi |
Hose OD | 1.5 in |
Cover Material | Fiber |
Construction | 2 Ply Braid |
Dash Size | -20 |
Series | H569 |
Tube Wall Thickness | 0.185 in |
Bend Radius [Min] | 9 in |
Weight | 0.533 LB |
