
- 1.13 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 250 ft Hose Length
- 625 psi Maximum Pressure
- Air Brake Hose Application
Construction | 2 Ply Braid |
Pressure [Max] | 625 psi |
Dash Size | -20 |
Reinforcement | Fiber And Steel |
Color | Blue |
Tube Wall Thickness | 0.185 in |
Series | H569 |
Temperature Range [Min] | -55 °F |
Burst Pressure [Nom] | 2500 psi |
Cover Material | Fiber |
Bend Radius [Min] | 9 in |
Temperature Range [Max] | 302 °F |
Tube Material | CPE |
Hose Length | 250 ft |
Hose OD | 1.5 in |
Hose I.D. | 1.13 in |
Hose Application | Air Brake |
Weight | 0.533 LB |
