
- 0.88 in Hose Inner Diameter
- 1.23 in Hose Outer Diameter
- 50 ft Hose Length
- 800 psi Maximum Pressure
- Air Brake Hose Application
Bend Radius [Min] | 7.39 in |
Cover Material | Fiber |
Hose I.D. | 0.88 in |
Temperature Range [Min] | -55 °F |
Construction | 2 Ply Braid |
Hose Application | Air Brake |
Hose OD | 1.23 in |
Tube Wall Thickness | 0.175 in |
Tube Material | CPE |
Pressure [Max] | 800 psi |
Series | H569 |
Dash Size | -16 |
Burst Pressure [Nom] | 3200 psi |
Hose Length | 50 ft |
Reinforcement | Fiber And Steel |
Temperature Range [Max] | 302 °F |
Color | Blue |
Weight | 0.436 LB |
