
- 0.63 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 250 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
Color | Blue |
Hose Length | 250 ft |
Dash Size | -12 |
Temperature Range [Min] | -40 °F |
Cover Material | Fiber |
Bend Radius [Min] | 6.5 in |
Series | H569 |
Pressure [Max] | 1500 psi |
Hose Application | Air Brake |
Reinforcement | Fiber And Steel |
Burst Pressure [Nom] | 6000 psi |
Hose OD | 1.08 in |
Hose I.D. | 0.63 in |
Temperature Range [Max] | 200 °F |
Tube Wall Thickness | 0.225 in |
Abrasion Resistance | Premium |
Construction | 2 Ply Braid |
Tube Material | CPE |
Weight | 0.458 LB |
