
- 0.5 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 250 ft Hose Length
- 1750 psi Maximum Pressure
- Air Brake Hose Application
Hose I.D. | 1/2 in |
Cover Material | Fiber |
Color | Blue |
Series | H569 |
Hose Application | Air Brake |
Dash Size | -10 |
Tube Material | CPE |
Pressure [Max] | 1750 psi |
Hose Length | 250 ft |
Tube Wall Thickness | 0.21 in |
Temperature Range [Max] | 200 °F |
Reinforcement | Fiber And Steel |
Hose OD | 0.92 in |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 5.5 in |
Burst Pressure [Nom] | 7000 psi |
Abrasion Resistance | Premium |
Construction | 2 Ply Braid |
Weight | 0.366 LB |
