
- 0.41 in Hose Inner Diameter
- 0.77 in Hose Outer Diameter
- 50 ft Hose Length
- 2000 psi Maximum Pressure
- Air Brake Hose Application
Abrasion Resistance | Premium |
Reinforcement | Fiber And Steel |
Hose OD | 0.77 in |
Series | H569 |
Tube Wall Thickness | 0.18 in |
Color | Blue |
Temperature Range [Max] | 200 °F |
Hose Application | Air Brake |
Cover Material | Fiber |
Bend Radius [Min] | 4.625 in |
Hose I.D. | 0.41 in |
Tube Material | CPE |
Pressure [Max] | 2000 psi |
Hose Length | 50 ft |
Temperature Range [Min] | -40 °F |
Construction | 2 Ply Braid |
Burst Pressure [Nom] | 8000 psi |
Dash Size | -8 |
Weight | 0.268 LB |
