
- 0.41 in Hose Inner Diameter
- 0.77 in Hose Outer Diameter
- 250 ft Hose Length
- 2000 psi Maximum Pressure
- Air Brake Hose Application
Hose I.D. | 0.41 in |
Tube Wall Thickness | 0.18 in |
Temperature Range [Max] | 302 °F |
Temperature Range [Min] | -55 °F |
Reinforcement | Fiber And Steel |
Pressure [Max] | 2000 psi |
Bend Radius [Min] | 4.625 in |
Color | Blue |
Hose Length | 250 ft |
Dash Size | -8 |
Hose Application | Air Brake |
Construction | 2 Ply Braid |
Burst Pressure [Nom] | 8000 psi |
Series | H569 |
Hose OD | 0.77 in |
Cover Material | Fiber |
Tube Material | CPE |
Weight | 0.275 LB |
