
- 0.31 in Hose Inner Diameter
- 0.67 in Hose Outer Diameter
- 50 ft Hose Length
- 2250 psi Maximum Pressure
- Air Brake Hose Application
Hose Application | Air Brake |
Construction | 2 Ply Braid |
Burst Pressure [Nom] | 9000 psi |
Hose OD | 0.67 in |
Tube Material | CPE |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Color | Blue |
Tube Wall Thickness | 0.18 in |
Temperature Range [Max] | 200 °F |
Hose Length | 50 ft |
Hose I.D. | 0.31 in |
Bend Radius [Min] | 4 in |
Pressure [Max] | 2250 psi |
Reinforcement | Fiber And Steel |
Dash Size | -6 |
Series | H569 |
Cover Material | Fiber |
Weight | 0.227 LB |
