
- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 50 ft Hose Length
- 2050 psi Maximum Pressure
- Air Brake Hose Application
Tube Material | CPE |
Temperature Range [Max] | 200 °F |
Reinforcement | Fiber And Steel |
Tube Wall Thickness | 0.33 in |
Burst Pressure [Nom] | 12000 psi |
Dash Size | -5 |
Hose OD | 0.58 in |
Temperature Range [Min] | -40 °F |
Construction | 2 Ply Braid |
Conductivity | Conductive |
Color | Blue |
Hose Length | 50 ft |
Hose I.D. | 1/4 in |
Pressure [Max] | 2050 psi |
Abrasion Resistance | Premium |
Hose Application | Air Brake |
Series | H569 |
Cover Material | Fiber |
Bend Radius [Min] | 3.39 in |
Weight | 0.22 LB |
