
- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Air Brake Hose Application
Hose I.D. | 1/4 in |
Bend Radius [Min] | 3.39 in |
Hose OD | 0.58 in |
Series | H569 |
Dash Size | -5 |
Temperature Range [Max] | 302 °F |
Hose Application | Air Brake |
Burst Pressure [Nom] | 12000 psi |
Hose Length | 250 ft |
Construction | 2 Ply Braid |
Tube Wall Thickness | 0.165 in |
Pressure [Max] | 3000 psi |
Reinforcement | Fiber And Steel |
Color | Gray |
Cover Material | Fiber |
Tube Material | CPE |
Weight | 0.17 LB |
