
- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Multipurpose Hose Application
Bend Radius [Min] | 3 in |
Temperature Range [Max] | 200 °F |
Hose Length | 50 ft |
Reinforcement | Fiber And Steel |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3000 psi |
Cover Material | Fiber |
Working Pressure [Max] | 3,000 psi |
Tube Material | CPE |
Color | Blue |
Hose Reinforcement | Fiber And Steel |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 12000 psi |
Tube Wall Thickness | 0.33 in |
Conductivity | Conductive |
Dash Size | -4 |
Hose I.D. | 0.19 in |
Construction | 2 Ply Braid |
Hose OD | 0.52 in |
Series | H569 |
Burst Pressure [Min] | 12000 psi |
Brand. | Eaton |
Hose Application | Multipurpose |
Weight | 0.153 LB |
