
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Cover Material | Nylon |
Hose Application | Construction |
Construction | 2 Ply Braid |
Pressure [Max] | 3000 psi |
Dash Size | -16 |
Tube Material | Nitrile |
Bend Radius [Min] | 6 in |
Temperature Range [Min] | -40 °F |
Hose Length | 50 ft |
Abrasion Resistance | Standard |
Reinforcement | Steel |
Hose I.D. | 1 in |
Temperature Range [Max] | 250 °F |
Color | Black |
Hose OD | 1.41 in |
Series | H545 |
Tube Wall Thickness | 0.205 in |
Burst Pressure [Nom] | 12000 psi |
Weight | 0.9 LB |
EAN or UPC | 757522698085 |
