
- 1 in Hose Inner Diameter
- 1.41 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Hose OD | 1.41 in |
Tube Material | Nitrile |
Hose I.D. | 1 in |
Conductivity | Conductive |
Bend Radius [Min] | 6 in |
Hose Application | Construction |
Hose Length | 250 ft |
Temperature Range [Max] | 250 °F |
Construction | 2 Ply Braid |
Pressure [Max] | 3000 psi |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 12000 psi |
Color | Black |
Dash Size | -16 |
Series | H545 |
Cover Material | Nylon |
Reinforcement | Steel |
Tube Wall Thickness | 0.205 in |
Weight | 0.82 LB |
EAN or UPC | 757522697620 |
