
- 0.75 in Hose Inner Diameter
- 1.13 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Hose Reinforcement | Steel |
Conductivity | Conductive |
Temperature Range [Max] | 250 °F |
Hose OD | 1.13 in |
Hose I.D. | 3/4 in, 0.75 in |
Temperature Range [Min] | -40 °F |
Hose Application | Bulk, High Pressure |
Tube Material | Nitrile |
Construction | 2 Ply Braid |
Dash Size | -12 |
Hose Length | 250 ft |
Cover Material | Nylon |
Series | H545 |
Reinforcement | Steel |
Working Pressure [Max] | 3,000 psi |
Color | Black |
Tube Wall Thickness | 0.19 in |
Brand. | Eaton |
Pressure [Max] | 3000 psi |
Bend Radius [Min] | 4.75 in |
Burst Pressure [Min] | 12000 psi |
Burst Pressure [Nom] | 12000 psi |
Weight | 0.56 LB |
EAN or UPC | 757522698115 |
