
- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 50 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Pressure [Max] | 3000 psi |
Reinforcement | Steel |
Temperature Range [Min] | -40 °F |
Dash Size | -10 |
Hose OD | 0.94 in |
Hose Length | 50 ft |
Hose I.D. | 0.63 in |
Abrasion Resistance | Standard |
Hose Application | Construction |
Color | Black |
Cover Material | Nylon |
Bend Radius [Min] | 4 in |
Burst Pressure [Nom] | 12000 psi |
Tube Wall Thickness | 0.155 in |
Series | H545 |
Temperature Range [Max] | 250 °F |
Construction | 2 Ply Braid |
Tube Material | Nitrile |
Weight | 0.47 LB |
EAN or UPC | 757522698597 |
