
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Hose Reinforcement | Steel |
Tube Material | Nitrile |
Burst Pressure [Min] | 12000 psi |
Pressure [Max] | 3000 psi |
Bend Radius [Min] | 3.5 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.155 in |
Dash Size | -8 |
Hose Length | 250 ft |
Conductivity | Conductive |
Hose OD | 0.81 in |
Cover Material | Nylon |
Series | H545 |
Reinforcement | Steel |
Temperature Range [Max] | 250 °F |
Hose I.D. | 1/2 in, 0.5 in |
Hose Application | Bulk, High Pressure |
Working Pressure [Max] | 3,000 psi |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 12000 psi |
Weight | 0.3 LB |
EAN or UPC | 757522688611 |
